CP 60 WALL COUPLING HORIZONTAL OUTLET

Item #: 1734371

Cat #: 6206740

UPC: 639889868670

$ 757.69 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
Wall-mounted hinge CP 60, Horizontal outlet, material: Wall-mounted hinge: Cast aluminium, Cover: Plastic, color: Wall-mounted hinge: RAL 7035, Cover: RAL 7024, supply includes: Seals, Screws for restricting rotation range, Adjusting screws, Self-tapping screws for support section attachment, description: For swivel mounting of the support arm on vertical surfaces. Removable cover for simple cable entry., produkt group: Used with static loads ranging from 400 to 1800 N. Endless possibilities for combination, with a broad diversity of functions. Reliable cable protection in all applications. Perfect planning tool for fast, safe design of the support arm system to suit your application.

Overview

Wall-mounted hinge CP 60, Horizontal outlet, material: Wall-mounted hinge: Cast aluminium, Cover: Plastic, color: Wall-mounted hinge: RAL 7035, Cover: RAL 7024, supply includes: Seals, Screws for restricting rotation range, Adjusting screws, Self-tapping screws for support section attachment, description: For swivel mounting of the support arm on vertical surfaces. Removable cover for simple cable entry., produkt group: Used with static loads ranging from 400 to 1800 N. Endless possibilities for combination, with a broad diversity of functions. Reliable cable protection in all applications. Perfect planning tool for fast, safe design of the support arm system to suit your application.
Also known as: 639889868670, 6206740, RIT6206740

Specifications

Material: Aluminum
Material: Aluminum