CP 60 INTERMEDIATE HINGE

Item #: 1734354

Cat #: 6206620

UPC: 639889868618

$ 895.77 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
Intermediate hinge CP 60, material: Intermediate hinge: Cast aluminium, Cover: Plastic, color: Intermediate hinge: RAL 7035, Cover: RAL 7024, supply includes: Seals, Screws for restricting rotation range, Adjusting screws, Self-tapping screws for support section attachment, description: For vertically hinged connection of horizontal support sections within the support arm system. Removable covers for simple cable entry., produkt group: Used with static loads ranging from 400 to 1800 N. Endless possibilities for combination, with a broad diversity of functions. Reliable cable protection in all applications. Perfect planning tool for fast, safe design of the support arm system to suit your application.

Overview

Intermediate hinge CP 60, material: Intermediate hinge: Cast aluminium, Cover: Plastic, color: Intermediate hinge: RAL 7035, Cover: RAL 7024, supply includes: Seals, Screws for restricting rotation range, Adjusting screws, Self-tapping screws for support section attachment, description: For vertically hinged connection of horizontal support sections within the support arm system. Removable covers for simple cable entry., produkt group: Used with static loads ranging from 400 to 1800 N. Endless possibilities for combination, with a broad diversity of functions. Reliable cable protection in all applications. Perfect planning tool for fast, safe design of the support arm system to suit your application.
Also known as: 639889868618, 6206620, RIT6206620

Specifications

Material: Aluminum
Material: Aluminum