CP 60 90 DEGREE ELBOW

Item #: 1734351

Cat #: 6206600

UPC: 639889868595

$ 297.42 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
Angle piece 90 deg CP 60, material: Angle piece: Cast aluminium, Cover: Plastic, color: Angle piece: RAL 7035, Cover: RAL 7024, supply includes: Seals, Adjusting screws, Self-tapping screws for support section attachment, description: For connecting horizontal and vertical support arm components. Removable cover for simple cable entry., produkt group: Used with static loads ranging from 400 to 1800 N. Endless possibilities for combination, with a broad diversity of functions. Reliable cable protection in all applications. Perfect planning tool for fast, safe design of the support arm system to suit your application.

Overview

Angle piece 90 deg CP 60, material: Angle piece: Cast aluminium, Cover: Plastic, color: Angle piece: RAL 7035, Cover: RAL 7024, supply includes: Seals, Adjusting screws, Self-tapping screws for support section attachment, description: For connecting horizontal and vertical support arm components. Removable cover for simple cable entry., produkt group: Used with static loads ranging from 400 to 1800 N. Endless possibilities for combination, with a broad diversity of functions. Reliable cable protection in all applications. Perfect planning tool for fast, safe design of the support arm system to suit your application.
Also known as: 639889868595, 6206600, RIT6206600

Specifications

Material: Aluminum
Material: Aluminum