CONNECTION CONSOLE VESA 75/100

Item #: 1734341

Cat #: 6206480

UPC: 639889880214

$ 310.83 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
Connection console VESA 75/100, Connection to Rittal support arm systems, CP 40, CP 60, CP 120 via adaptor from support arm connection +á130 mm to 120 x 65 mm, material: Die-cast zinc, color: Connection console: RAL 7035, Cover: RAL 7024, supply includes: Seal and assembly parts, Cable ties for cable clamping, description: For rear connection of flat command panels, standard TFTs and industrial PCs with VESA 75/100 connection. May be connected to Rittal support arm systems CP 40 and CP 60, and also CP 120 by using an adaptor from support arm connection + 130 mm to rectangular 120 x 65 mm., produkt group: Used with static loads ranging from 400 to 1800 N. Endless possibilities for combination, with a broad diversity of functions. Reliable cable protection in all applications. Perfect planning tool for fast, safe design of the support arm system to suit your application.

Overview

Connection console VESA 75/100, Connection to Rittal support arm systems, CP 40, CP 60, CP 120 via adaptor from support arm connection +á130 mm to 120 x 65 mm, material: Die-cast zinc, color: Connection console: RAL 7035, Cover: RAL 7024, supply includes: Seal and assembly parts, Cable ties for cable clamping, description: For rear connection of flat command panels, standard TFTs and industrial PCs with VESA 75/100 connection. May be connected to Rittal support arm systems CP 40 and CP 60, and also CP 120 by using an adaptor from support arm connection + 130 mm to rectangular 120 x 65 mm., produkt group: Used with static loads ranging from 400 to 1800 N. Endless possibilities for combination, with a broad diversity of functions. Reliable cable protection in all applications. Perfect planning tool for fast, safe design of the support arm system to suit your application.
Also known as: 639889880214, 6206480, RIT6206480

Specifications

Material: Cast Aluminum
Material: Cast Aluminum