16 X 16 VENTED SHELF (VF)

Item #: 1734336

Cat #: 7144035

UPC: 639889280427

Call for price
Company wide:
0 in stock
Documents & Guides
No Documents Available
Component shelf, 482.6 mm (19Zoll) configuration, Enclosures with L-shaped mounting angles front and rear, material: Sheet steel, color: RAL 7035, supply includes: Assembly parts, description: Provide several attachment points, so the distance between the 482.6 mm mounting angles is variable, load capacity: 50 kg.

Overview

Component shelf, 482.6 mm (19Zoll) configuration, Enclosures with L-shaped mounting angles front and rear, material: Sheet steel, color: RAL 7035, supply includes: Assembly parts, description: Provide several attachment points, so the distance between the 482.6 mm mounting angles is variable, load capacity: 50 kg.
Also known as: 639889280427, 7144035, RIT7144035

Specifications

No Specifications Available