2U FIXED 19 COMPONENT SHELF

Item #: 1734324

Cat #: 7119400

UPC: 639889288188

$ 213.63 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
Component shelf 2 U, static installation, 482.6 mm (19Zoll) for 482.6 mm system punchings, 482.6 mm, material: Sheet steel, surface: Spray-finished, color: RAL 7035, description: Component shelf 2 U, static installation for attachment to the 482.6 mm system punchings. Load capacity: 25 kg.

Overview

Component shelf 2 U, static installation, 482.6 mm (19Zoll) for 482.6 mm system punchings, 482.6 mm, material: Sheet steel, surface: Spray-finished, color: RAL 7035, description: Component shelf 2 U, static installation for attachment to the 482.6 mm system punchings. Load capacity: 25 kg.
Also known as: 639889288188, 7119400, RIT7119400

Specifications

Width: 400 mm
Color: White
Material: Steel
Width: 400 mm
Material: Steel
Color: White