2U FIXED 19 COMPONENT SHELF

Item #: 1734320

Cat #: 7119250

UPC: 639889288171

$ 152.24 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
Component shelf 2 U, static installation, 482.6 mm (19Zoll) for 482.6 mm system punchings, 482.6 mm, material: Sheet steel, surface: Spray-finished, color: RAL 7035, description: Component shelf 2 U, static installation for attachment to the 482.6 mm system punchings. Load capacity: 25 kg.

Overview

Component shelf 2 U, static installation, 482.6 mm (19Zoll) for 482.6 mm system punchings, 482.6 mm, material: Sheet steel, surface: Spray-finished, color: RAL 7035, description: Component shelf 2 U, static installation for attachment to the 482.6 mm system punchings. Load capacity: 25 kg.
Also known as: 639889288171, 7119250, RIT7119250

Specifications

Material: Sheet Steel
Material: Sheet Steel