PB Pushbutton Box - PB01305S1C

Item #: 1734311

Cat #: 8017645

UPC: 639889811355

$ 38.41 EA
Company wide:
0 in stock
Documents & Guides
Pushbutton enclosures PB, material: Door: Sheet steel, all-round foamed-in PU seal, Enclosure: Sheet steel, surface: Enclosure and cover: Dipcoat primed, powder-coated on the outside, textured paint, color: RAL 7035, supply includes: Enclosure with screw-cover with 30.5mm pushbutton hole (s), Rear wall mounting holes, description: These PB enclosures can be used for virtually any application that requires mounting of pushbuttons, pilot lights, selector switches,etc. The PB series ensures NEMA protection through a foamed-in-place gasket, and knife-edge sealing surface. Features include a cold rolled steel body and cover.

Overview

Pushbutton enclosures PB, material: Door: Sheet steel, all-round foamed-in PU seal, Enclosure: Sheet steel, surface: Enclosure and cover: Dipcoat primed, powder-coated on the outside, textured paint, color: RAL 7035, supply includes: Enclosure with screw-cover with 30.5mm pushbutton hole (s), Rear wall mounting holes, description: These PB enclosures can be used for virtually any application that requires mounting of pushbuttons, pilot lights, selector switches,etc. The PB series ensures NEMA protection through a foamed-in-place gasket, and knife-edge sealing surface. Features include a cold rolled steel body and cover.

The NEMA rated PB series pushbutton box enclosure is designed for indoor use to house pushbuttons, selector switches, and pilot lights. This enclosure protects equipment from dirt, dust, sprayed water, oil, and coolants.

Also known as: 639889811355, 8017645, RITPB01305S1C

Specifications

Color: Light Gray
Material: Carbon Steel
IP/NEMA Rating: NEMA 12
Color: Light Gray
IP/NEMA Rating: NEMA 12
Material: Carbon Steel