FIBER OPTIC CABLE GUIDE GREY

Item #: 1734310

Cat #: 7116500

UPC: 639889120570

$ 117.50 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
Fibre-optic shunting rings, material: Dual compound plastic, color: Exterior: RAL 7035, Interior: RAL 9005, supply includes: 2 shunting rings, 2 rubber rings, Baying kit, Assembly parts, description: The inner body is grooved, for the insertion of shunting or jumper cables into these, a rubber ring holds different fibre-optic cables with diameters of up to 4.5 mm. Packaging Unit: 2 pc(s).

Overview

Fibre-optic shunting rings, material: Dual compound plastic, color: Exterior: RAL 7035, Interior: RAL 9005, supply includes: 2 shunting rings, 2 rubber rings, Baying kit, Assembly parts, description: The inner body is grooved, for the insertion of shunting or jumper cables into these, a rubber ring holds different fibre-optic cables with diameters of up to 4.5 mm. Packaging Unit: 2 pc(s).
Also known as: 639889120570, 7116500, RIT7116500

Specifications

No Specifications Available