Support Arm Component, Extruded Aluminum

Item #: 1734303

Cat #: 6206200

UPC: 639889867826

$ 471.78 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
Support Arm Component, 2000 mm, Extruded Aluminum, Includes Self Tapping Screws

Overview

Support Arm Component, 2000 mm, Extruded Aluminum, Includes Self Tapping Screws
Also known as: 639889867826, 6206200, RIT6206200

Specifications

Material: Aluminum
Height: 3.350 in
Width: 2.320 in
Material: Aluminum
Width: 2.320 in
Height: 3.350 in