CP 60 ARM SECTION 1000MM SOLID

Item #: 1734295

Cat #: 6206100

UPC: 639889867819

$ 243.54 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
Support section CP 60, Solid, material: Support section: Extruded aluminium section, color: Support section: RAL 7035, supply includes: Support section, description: Attachment to the connection components with 4 self-tapping screws in the screw channel. May be cut to any required length, no thread-tapping required. Closed cable duct with a large cross-section., produkt group: Used with static loads ranging from 400 to 1800 N. Endless possibilities for combination, with a broad diversity of functions. Reliable cable protection in all applications. Perfect planning tool for fast, safe design of the support arm system to suit your application.

Overview

Support section CP 60, Solid, material: Support section: Extruded aluminium section, color: Support section: RAL 7035, supply includes: Support section, description: Attachment to the connection components with 4 self-tapping screws in the screw channel. May be cut to any required length, no thread-tapping required. Closed cable duct with a large cross-section., produkt group: Used with static loads ranging from 400 to 1800 N. Endless possibilities for combination, with a broad diversity of functions. Reliable cable protection in all applications. Perfect planning tool for fast, safe design of the support arm system to suit your application.
Also known as: 639889867819, 6206100, RIT6206100

Specifications

Length: 1000 mm
Color: Silver
Material: Aluminum
Length: 1000 mm
Material: Aluminum
Color: Silver