Junction Box, Hinge Cover, 16 x 14 x 9.8"

Item #: 1734281

Cat #: 8018155

UPC: 639889833098

Company wide:
0 in stock
Documents & Guides
Junction Box, 180° Hinge Cover, 16 x 14 x 9.8 Inch, NEMA 4X, Stainless Steel, Includes Mounting Plate

Overview

Junction Box, 180° Hinge Cover, 16 x 14 x 9.8 Inch, NEMA 4X, Stainless Steel, Includes Mounting Plate
Also known as: 639889833098, 8018155, RITJB161410H6

Specifications

Height: 16 in
Depth: 10 in
Width: 14 in
Material: Stainless Steel
IP/NEMA Rating: NEMA 4X
Height: 16 in
Width: 14 in
IP/NEMA Rating: NEMA 4X
Depth: 10 in
Material: Stainless Steel