JB161410H4

Item #: 1734277

Cat #: 8018141

UPC: 639889832893

$ 588.51 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available

Overview

JB161410H4
Also known as: 639889832893, 8018141, RITJB161410H4

Specifications

IP/NEMA Rating: IP66, NEMA 4X
Height: 400 mm
Material: Stainless Steel
Width: 350 mm
Depth: 250 mm
IP/NEMA Rating: IP66, NEMA 4X
Material: Stainless Steel
Depth: 250 mm
Height: 400 mm
Width: 350 mm