Junction Box, Hinge Cover, NEMA 4X, 14 x 15 x 8", Stainless Steel

Item #: 1734266

Cat #: 8018140

UPC: 639889832886

$ 527.89 EA
Company wide:
0 in stock
Documents & Guides
Junction Box, Hinge Cover, NEMA 4X, 14 x 15 x 8 Inch, Stainless Steel

Overview

Junction Box, Hinge Cover, NEMA 4X, 14 x 15 x 8 Inch, Stainless Steel

Terminal boxes JB, Stainless steel, material: Cover: Stainless steel 1.4301 (AISI 304), all-round foamed-in PU seal, Enclosure: Stainless steel 1.4301 (AISI 304), surface: Enclosure and door: Brushed, grain 240, supply includes: 180¦ hinge, description: The JB enclosure offers protection for dense wiring and sensitive small instruments. These hinged cover junction boxes combine the advantages of the AE and KL series at an economical cost. Features include 180 degree hinge and slotted insert quarter turn latch. Foamed-in-place gasket and a knife-edge perimeter add extra protection.

Also known as: 639889832886, 8018140, RITJB161408H4

Specifications

Material: Stainless Steel
IP/NEMA Rating: NEMA 4X
Material: Stainless Steel
IP/NEMA Rating: NEMA 4X