Junction Box, NEMA 4X, 16 x 14 x 5.9"

Item #: 1734254

Cat #: 8018113

UPC: 639889832862

$ 460.80 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
Junction Box, 180° Hinge Cover, NEMA 4X, 16 x 14 x 5.9 Inch, Stainless Steel, Includes Mounting Plate

Overview

Junction Box, 180° Hinge Cover, NEMA 4X, 16 x 14 x 5.9 Inch, Stainless Steel, Includes Mounting Plate
Also known as: 639889832862, 8018113, RITJB161406H4

Specifications

Material: Stainless Steel
IP/NEMA Rating: NEMA 4X
Material: Stainless Steel
IP/NEMA Rating: NEMA 4X