JB121206H4

Item #: 1734238

Cat #: 8018111

UPC: 639889832848

$ 398.79 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
Terminal boxes JB, Stainless steel, material: Cover: Stainless steel 1.4301 (AISI 304), all-round foamed-in PU seal, Enclosure: Stainless steel 1.4301 (AISI 304), surface: Enclosure and door: Brushed, grain 240, supply includes: 180¦ hinge, description: The JB enclosure offers protection for dense wiring and sensitive small instruments. These hinged cover junction boxes combine the advantages of the AE and KL series at an economical cost. Features include 180 degree hinge and slotted insert quarter turn latch. Foamed-in-place gasket and a knife-edge perimeter add extra protection.

Overview

Terminal boxes JB, Stainless steel, material: Cover: Stainless steel 1.4301 (AISI 304), all-round foamed-in PU seal, Enclosure: Stainless steel 1.4301 (AISI 304), surface: Enclosure and door: Brushed, grain 240, supply includes: 180¦ hinge, description: The JB enclosure offers protection for dense wiring and sensitive small instruments. These hinged cover junction boxes combine the advantages of the AE and KL series at an economical cost. Features include 180 degree hinge and slotted insert quarter turn latch. Foamed-in-place gasket and a knife-edge perimeter add extra protection.
Also known as: 639889832848, 8018111, RITJB121206H4

Specifications

Height: 12 in
Width: 12 in
Mounting: Surface
Depth: 6 in
Material: Stainless Steel
IP/NEMA Rating: NEMA 4X
Height: 12 in
Mounting: Surface
Material: Stainless Steel
Width: 12 in
Depth: 6 in
IP/NEMA Rating: NEMA 4X