Junction Box, Hinge Cover, 12 x 9.8 x 7.9"

Item #: 1734234

Cat #: 8018125

UPC: 639889832671

$ 151.64 EA
Company wide:
0 in stock
Documents & Guides
Junction Box, 180° Hinge Cover, 12 x 9.8 x 7.9 Inch, NEMA 4, Carbon Steel/Gray Finish, Includes Mounting Plate

Overview

Junction Box, 180° Hinge Cover, 12 x 9.8 x 7.9 Inch, NEMA 4, Carbon Steel/Gray Finish, Includes Mounting Plate

The JB enclosure offers protection for dense wiring and sensitive small instruments. These hinged cover junction boxes combine the advantages of the AE and KL series at an economical cost. Features include 180 degree hinge and slotted insert quarter turn latch. Foamed-in-place gasket and a knife-edge perimeter add extra protection.

Also known as: 639889832671, 8018125, RITJB121008HC

Specifications

Material: Carbon Steel
IP/NEMA Rating: NEMA 4
Material: Carbon Steel
IP/NEMA Rating: NEMA 4