Junction Box, NEMA 4, Hinge Cover, 12 x 9.8 x 5.9", Carbon Steel

Item #: 1734223

Cat #: 8018585

UPC: 639889836280

$ 96.62 EA
Company wide:
0 in stock
Documents & Guides
Wall Mount Enclosure, Hinge Cover With Quarter Turn Latch, NEMA 4, 12(H) x 9.8(W) x 5.9(D) Inch, Carbon Steel, Includes Mounting Plate.

Overview

Wall Mount Enclosure, Hinge Cover With Quarter Turn Latch, NEMA 4, 12(H) x 9.8(W) x 5.9(D) Inch, Carbon Steel, Includes Mounting Plate.

The JB enclosure offers protection for dense wiring and sensitive small instruments. These hinged cover junction boxes combine the advantages of the AE and KL series at an economical cost. Features include 180 degree hinge and slotted insert quarter turn latch. Foamed-in-place gasket and a knife-edge perimeter add extra protection.

Also known as: 639889836280, 8018585, RITJB121006HC

Specifications

Material: Carbon Steel
IP/NEMA Rating: NEMA 4
Material: Carbon Steel
IP/NEMA Rating: NEMA 4