Junction Box, NEMA 4X, Hinge Cover, 12 x 9.8 x 5.9", Stainless Steel

Item #: 1734215

Cat #: 8018108

UPC: 639889832831

$ 362.74 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
Wall Mount Junction Box, Hinge Cover, NEMA 4, 12(H) x 9.8(W) x 5.9(D) Inch, Stainless Steel, Includes Mounting Plate.

Overview

Wall Mount Junction Box, Hinge Cover, NEMA 4, 12(H) x 9.8(W) x 5.9(D) Inch, Stainless Steel, Includes Mounting Plate.

The JB enclosure offers protection for dense wiring and sensitive small instruments. These hinged cover junction boxes combine the advantages of the AE and KL series at an economical cost. Features include 180 degree hinge and slotted insert quarter turn latch. Foamed-in-place gasket and a knife-edge perimeter add extra protection.

Also known as: 639889832831, 8018108, RITJB121006H4

Specifications

Height: 12 in
Material: Stainless Steel
Width: 9.800 in
Depth: 5.900 in
IP/NEMA Rating: NEMA 4X
Height: 12 in
Width: 9.800 in
IP/NEMA Rating: NEMA 4X
Material: Stainless Steel
Depth: 5.900 in