Junction Box, NEMA 4X, Hinge Cover, 7.9 x 7.9 x 3.9", Carbon Steel

Item #: 1734152

Cat #: 8018131

UPC: 639889832763

$ 299.44 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
Wall Mount Enclosure, Hinge Cover, NEMA 4, 7.9(H) x 7.9(W) x 3.9(D) Inch, Stainless Steel, Includes Mounting Plate.

Overview

Wall Mount Enclosure, Hinge Cover, NEMA 4, 7.9(H) x 7.9(W) x 3.9(D) Inch, Stainless Steel, Includes Mounting Plate.
Also known as: 639889832763, 8018131, RITJB080804H4

Specifications

Material: Stainless Steel
Height: 7.900 in
Depth: 3.900 in
Width: 7.900 in
IP/NEMA Rating: NEMA 4X
Material: Stainless Steel
Depth: 3.900 in
IP/NEMA Rating: NEMA 4X
Height: 7.900 in
Width: 7.900 in