VIP KEYBOARD DRAWER W/ MOUSE

Item #: 1734140

Cat #: 6003000

UPC: 639889286962

$ 1881.03 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
Drawer for keyboard and mouse, with mousepad support, Drawer and housing: With side pull-out mousepad support and tray, Front panel: With 3 mm double-bit lock insert, folds out as handrest, material: Drawer and enclosure: Sheet steel, Front panel: Aluminium, surface: Drawer and enclosure: Textured paint, Front panel: Natural anodised, supply includes: Assembly parts, description: Suitable for accommodating keyboards up to max. 460 x 42 x 170 mm. Supports standard mouse and mousepad.

Overview

Drawer for keyboard and mouse, with mousepad support, Drawer and housing: With side pull-out mousepad support and tray, Front panel: With 3 mm double-bit lock insert, folds out as handrest, material: Drawer and enclosure: Sheet steel, Front panel: Aluminium, surface: Drawer and enclosure: Textured paint, Front panel: Natural anodised, supply includes: Assembly parts, description: Suitable for accommodating keyboards up to max. 460 x 42 x 170 mm. Supports standard mouse and mousepad.
Also known as: 639889286962, 6003000, RIT6003000

Specifications

No Specifications Available