Enclosure, NEMA 4X, Hinge Cover, 5.910 x 5.910 x 3.940", Carbon Steel

Item #: 1734122

Cat #: 8018110

UPC: 639889832749

$ 207.88 EA
Company wide:
0 in stock
Documents & Guides
Wall Mount Enclosure, Hinge Cover, NEMA 4, 5.910 x 5.910 x 3.940 Inch, Stainless Steel, Includes Mounting Plate.

Overview

Wall Mount Enclosure, Hinge Cover, NEMA 4, 5.910 x 5.910 x 3.940 Inch, Stainless Steel, Includes Mounting Plate.

The JB enclosure offers protection for dense wiring and sensitive small instruments. These hinged cover junction boxes combine the advantages of the AE and KL series at an economical cost. Features include 180 degree hinge and slotted insert quarter turn latch. Foamed-in-place gasket and a knife-edge perimeter add extra protection.

Also known as: 639889832749, 8018110, RITJB060604H4

Specifications

Material: Stainless Steel
Height: 5.910 in
Width: 5.910 in
Depth: 3.940 in
IP/NEMA Rating: NEMA 4X
Material: Stainless Steel
Width: 5.910 in
IP/NEMA Rating: NEMA 4X
Height: 5.910 in
Depth: 3.940 in