2000H800W600D SE8 S/S

Item #: 1734117

Cat #: 5853500

UPC: 639889859401

Company wide:
0 in stock
Documents & Guides
No Documents Available
System enclosures SE 8, Stainless steel, material: Enclosure: Stainless steel 1.4301 (AISI 304), 1.5 mm, exterior brushed, Door: Stainless steel 1.4301 (AISI 304), 2.0 mm, exterior brushed, Rear panel: Stainless steel 1.4301 (AISI 304), 1.5 mm, exterior brushed, Gland plates: Stainless steel 1.4301 (AISI 304), 1.5 mm, Mounting plate: Sheet steel 3.0 mm, surface: Enclosure, door and rear panel: Brushed, grain size 400, Gland plates: Uncoated, Mounting plate: Zinc-plated, supply includes: Enclosure, solid top and sides, Door(s), Rear panel, detachable, Mounting plate, Gland plates, Lock: 3 mm double-bit, description: Enclosure widths ranging from 600 to 1200 mm Time-saving assembly work due to the roll-formed side panels

Overview

System enclosures SE 8, Stainless steel, material: Enclosure: Stainless steel 1.4301 (AISI 304), 1.5 mm, exterior brushed, Door: Stainless steel 1.4301 (AISI 304), 2.0 mm, exterior brushed, Rear panel: Stainless steel 1.4301 (AISI 304), 1.5 mm, exterior brushed, Gland plates: Stainless steel 1.4301 (AISI 304), 1.5 mm, Mounting plate: Sheet steel 3.0 mm, surface: Enclosure, door and rear panel: Brushed, grain size 400, Gland plates: Uncoated, Mounting plate: Zinc-plated, supply includes: Enclosure, solid top and sides, Door(s), Rear panel, detachable, Mounting plate, Gland plates, Lock: 3 mm double-bit, description: Enclosure widths ranging from 600 to 1200 mm Time-saving assembly work due to the roll-formed side panels
Also known as: 639889859401, 5853500, RIT5853500

Specifications

No Specifications Available