E-Box Enclosure, Hinge Cover With Cam Lock

Item #: 1734045

Cat #: 1753500

UPC: 639889374638

Company wide:
0 in stock
Documents & Guides
No Documents Available
E-Box Enclosure, Hinge Cover With 3mm Double Bit Cam Locks, 12 x 9.8 x 6.1 Inch, NEMA 4, Carbon Steel/Gray Finish, Includes Mounting Plate

Overview

E-Box Enclosure, Hinge Cover With 3mm Double Bit Cam Locks, 12 x 9.8 x 6.1 Inch, NEMA 4, Carbon Steel/Gray Finish, Includes Mounting Plate
Also known as: 639889374638, 1753500, RIT1753500

Specifications

IP/NEMA Rating: IP66, NEMA 4
Material: Carbon Steel
IP/NEMA Rating: IP66, NEMA 4
Material: Carbon Steel