0400H0300W0120D EB RAL7035

Item #: 1734027

Cat #: 1556500

UPC: 639889374317

Company wide:
0 in stock
Documents & Guides
No Documents Available
E-Box EB, material: Enclosure and door: Sheet steel, all-round foamed-in PU seal, surface: Enclosure and door: Dipcoat primed, powder-coated on the outside, textured paint, Mounting plate: Zinc-plated, color: RAL 7035, supply includes: Enclosure with hinged door, 180 deg hinge, Cam lock with 3 mm double-bit insert, Mounting plate, description: Spray-finished enclosure with door and mounting plate of sheet steel. Protection category IP 66.

Overview

E-Box EB, material: Enclosure and door: Sheet steel, all-round foamed-in PU seal, surface: Enclosure and door: Dipcoat primed, powder-coated on the outside, textured paint, Mounting plate: Zinc-plated, color: RAL 7035, supply includes: Enclosure with hinged door, 180 deg hinge, Cam lock with 3 mm double-bit insert, Mounting plate, description: Spray-finished enclosure with door and mounting plate of sheet steel. Protection category IP 66.
Also known as: 639889374317, 1556500, RIT1556500

Specifications

No Specifications Available