Cable Management Track, 4.5 x 87", Carbon Steel

Item #: 1734021

Cat #: 5502120

UPC: 639889869622

Company wide:
0 in stock
Documents & Guides
No Documents Available
Cable Management Track, 4.5 x 87 Inch, Carbon Steel, Unique Hole Profile to Accommodate Various Cable Management Accessories.

Overview

Cable Management Track, 4.5 x 87 Inch, Carbon Steel, Unique Hole Profile to Accommodate Various Cable Management Accessories.
Also known as: 639889869622, 5502120, RIT5502120

Specifications

Material: Carbon Steel
Width: 4.500 in
Material: Carbon Steel
Width: 4.500 in