Compact Enclosure, Single Door, NEMA 4, 24 x 24 x 14"

Item #: 1733978

Cat #: 1360500

UPC: 639889373822

Company wide:
0 in stock
Documents & Guides
No Documents Available
Compact Enclosure, Single Door/Hinge Cover With 3mm Double-Bit Lock, NEMA 4, 24 x 24 x 14 Inch, Carbon Steel/Gray Finish

Overview

Compact Enclosure, Single Door/Hinge Cover With 3mm Double-Bit Lock, NEMA 4, 24 x 24 x 14 Inch, Carbon Steel/Gray Finish
Also known as: 639889373822, 1360500, RIT1360500

Specifications

IP/NEMA Rating: IP66, NEMA 4
Material: Carbon Steel
IP/NEMA Rating: IP66, NEMA 4
Material: Carbon Steel