Compact Enclosure, Single Door, NEMA 4, 47 x 31 x 12"

Item #: 1733963

Cat #: 1280500

UPC: 639889373785

Company wide:
0 in stock
Documents & Guides
No Documents Available
Compact Enclosure, Single Door/Hinge Cover With Cam Lock, NEMA 4, 47 x 31 x 12 Inch, Carbon Steel/Gray Finish

Overview

Compact Enclosure, Single Door/Hinge Cover With Cam Lock, NEMA 4, 47 x 31 x 12 Inch, Carbon Steel/Gray Finish
Also known as: 639889373785, 1280500, RIT1280500

Specifications

IP/NEMA Rating: IP66, NEMA 4
Material: Carbon Steel
IP/NEMA Rating: IP66, NEMA 4
Material: Carbon Steel