Compact Enclosure, Hinge Cover With Cam Lock

Item #: 1733926

Cat #: 1058500

UPC: 639889373525

Company wide:
0 in stock
Documents & Guides
No Documents Available
Compact Enclosure, Hinge Cover With (2) 3mm Double Bit Cam Locks, 31 x 24 x 9.8 Inch, NEMA 4, Carbon Steel/Gray Finish, Includes Mounting Plate

Overview

Compact Enclosure, Hinge Cover With (2) 3mm Double Bit Cam Locks, 31 x 24 x 9.8 Inch, NEMA 4, Carbon Steel/Gray Finish, Includes Mounting Plate
Also known as: 639889373525, 1058500, RIT1058500

Specifications

IP/NEMA Rating: IP66, NEMA 4
Material: Sheet Steel
IP/NEMA Rating: IP66, NEMA 4
Material: Sheet Steel