Compact Enclosure, Single Door, NEMA 4, 12 x 12 x 8.3"

Item #: 1733894

Cat #: 1033500

UPC: 639889373440

Company wide:
0 in stock
Documents & Guides
No Documents Available
Compact Enclosure, Single Door/Hinge Cover With Cam Lock, NEMA 4, 12 x 12 x 8.3 Inch, Carbon Steel/Gray Finish

Overview

Compact Enclosure, Single Door/Hinge Cover With Cam Lock, NEMA 4, 12 x 12 x 8.3 Inch, Carbon Steel/Gray Finish
Also known as: 639889373440, 1033500, RIT1033500

Specifications

IP/NEMA Rating: IP66, NEMA 4
Material: Carbon Steel
IP/NEMA Rating: IP66, NEMA 4
Material: Carbon Steel