Compact Enclosure, Single Door With 3-Point Lock

Item #: 1733875

Cat #: 1017600

UPC: 639889100558

Company wide:
0 in stock
Documents & Guides
No Documents Available
Compact Enclosure, Single Door With 3mm Double Bit 3-Point Lock, 31 x 47 x 12 Inch, NEMA 4X, Stainless Steel, Includes Mounting Plate

Overview

Compact Enclosure, Single Door With 3mm Double Bit 3-Point Lock, 31 x 47 x 12 Inch, NEMA 4X, Stainless Steel, Includes Mounting Plate
Also known as: 639889100558, 1017600, RIT1017600

Specifications

IP/NEMA Rating: IP66, NEMA 4X
Material: Stainless Steel
Mounting: Wall
IP/NEMA Rating: IP66, NEMA 4X
Mounting: Wall
Material: Stainless Steel