CompacT Enclosure, AE Series, IP66, 15.700 x 19.700 x 8.270", Stainless Steel

Item #: 1733867

Cat #: 1015600

UPC: 639889845398

Company wide:
0 in stock
Documents & Guides
CompacT Enclosure, AE Series, IP66, 15.700 x 19.700 x 8.270", Stainless Steel, Includes Mounting Plate and Two Cam Locks

Overview

CompacT Enclosure, AE Series, IP66, 15.700 x 19.700 x 8.270", Stainless Steel, Includes Mounting Plate and Two Cam Locks

One particularly elegant solution is the use of stainless steel to prevent corrosion. Special alloy additions to stainless steel ensure that any surface corrosion is effectively prevented.

Also known as: 639889845398, 1015600, RIT1015600

Specifications

IP/NEMA Rating: IP66
Height: 20 in
Depth: 8 in
Material: Stainless Steel
Width: 16 in
IP/NEMA Rating: IP66
Depth: 8 in
Width: 16 in
Height: 20 in
Material: Stainless Steel