Enclosure, Hinge Cover, NEMA 4X, 29.9 x 29.9 x 11.8", Stainless Steel

Item #: 1733863

Cat #: 1014600

UPC: 639889100459

Company wide:
0 in stock
Documents & Guides
No Documents Available
Compact AE Series Enclosure, Hinge Cover With Quarter Turn Latch, NEMA 4X, 29.9 x 29.9 x 11.8 Inch, Includes Mounting Plate, Stainless Steel

Overview

Compact AE Series Enclosure, Hinge Cover With Quarter Turn Latch, NEMA 4X, 29.9 x 29.9 x 11.8 Inch, Includes Mounting Plate, Stainless Steel

Compact enclosure AE in stainless steel including mounting plate.

Also known as: 639889100459, 1014600, RIT1014600

Specifications

Width: 30 in
Height: 30 in
Mounting: Surface
Material: Stainless Steel
Depth: 12 in
IP/NEMA Rating: NEMA 4X
Width: 30 in
Mounting: Surface
Depth: 12 in
Height: 30 in
Material: Stainless Steel
IP/NEMA Rating: NEMA 4X