0380H0600W0210D AE S/S WITH

Item #: 1733836

Cat #: 1009600

UPC: 639889100305

Company wide:
0 in stock
Documents & Guides
No Documents Available
Compact enclosures AE, Stainless steel, material: Enclosure: Stainless steel, Door: Stainless steel, all-round foamed-in PU seal, Mounting plate: Sheet steel, surface: Enclosure and door: Brushed, grain 240, Mounting plate: Zinc-plated, supply includes: Enclosure with door(s), Mounting plate, description: AE stainless steel compact enclosures 1.4301 (AISI 304) or 1.4404 (AISI 316L), incl. mounting plate. Protection category IP 66, IP 55 for 2-door enclosures.

Overview

Compact enclosures AE, Stainless steel, material: Enclosure: Stainless steel, Door: Stainless steel, all-round foamed-in PU seal, Mounting plate: Sheet steel, surface: Enclosure and door: Brushed, grain 240, Mounting plate: Zinc-plated, supply includes: Enclosure with door(s), Mounting plate, description: AE stainless steel compact enclosures 1.4301 (AISI 304) or 1.4404 (AISI 316L), incl. mounting plate. Protection category IP 66, IP 55 for 2-door enclosures.
Also known as: 639889100305, 1009600, RIT1009600

Specifications

No Specifications Available