20A GFCI Industrial Grade Decora Receptacle, 5-20R, White

Item #: 0173272

Cat #: MGFN2-W

UPC: 078477724828

$ 46.64 EA
Company wide:
47 in stock
Documents & Guides
Lev-Lok SmartlockPro GFCI Duplex Receptacle Outlet, Extra Heavy-Duty Industrial Specification Grade, Power Indication, 20 Amp, 125 Volt, Modular (line) and Back or Side Wire (load), NEMA 5-20R, 2-Pole, 3-Wire, Self-Grounding - White ***Wiring Module Required When Ordering Any LevLok Receptacles (MSTWL-A)***

Overview

Lev-Lok SmartlockPro GFCI Duplex Receptacle Outlet, Extra Heavy-Duty Industrial Specification Grade, Power Indication, 20 Amp, 125 Volt, Modular (line) and Back or Side Wire (load), NEMA 5-20R, 2-Pole, 3-Wire, Self-Grounding - White ***Wiring Module Required When Ordering Any LevLok Receptacles (MSTWL-A)***

Peace of mind, all the time. The SmartlockPro Self-Test GFCI tests itself even if you forget. Designed to meet the latest UL standard for auto-monitoring (self-test) our complete line of self-test GFCIs periodically conduct an automatic internal test to confirm that it can respond to a ground fault. With the slimmest profile on the market, the device allows for fast and easy installation, while Leviton’s patented reset lockout mechanism prevents reset of the GFCI if it is not wired or operating correctly. The SmartlockPro Self-Test GFCI is the smart choice in ground fault circuit interrupter protection.

Also known as: 078477724828, MGFN2-W, LEVMGFN2W

Specifications

Volts AC: 120
Amps: 20
Color: White
NEMA Configuration: 5-20R
Family / Style: Lev-Lok
Volts AC: 120
Color: White
Family / Style: Lev-Lok
Amps: 20
NEMA Configuration: 5-20R