Ceiling Fan, 52", 5-Blade, Downlight, Brushed Nickel Finish

Item #: 1732672

Cat #: 330017NI

UPC: 783927572125

$ 229.99 EA
Company wide:
0 in stock
Documents & Guides
Ceiling Fan, 52 Inch, 5-Blade, Brushed Nickel Finish, Walnut/Silver Blades, White Etched Diffuser

Overview

Ceiling Fan, 52 Inch, 5-Blade, Brushed Nickel Finish, Walnut/Silver Blades, White Etched Diffuser
Also known as: 783927572125, 330017NI, KIC330017NI

Specifications

Length: 52 in
Color: Brushed Nickel
Material: Steel
Length: 52 in
Material: Steel
Color: Brushed Nickel