PVC Coated Steel Luminary Cable, 12/2 (Blk/Wht), Grn Ground, 250'

Item #: 1730751

Cat #: LJ0442500

UPC: 077680313140

Call for price
Company wide:
0 in stock
Documents & Guides
PVC Coated Steel Luminary Cable, 12/2 Solid Copper (Blk/Wht), Grn Ground, 250'

Overview

PVC Coated Steel Luminary Cable, 12/2 Solid Copper (Blk/Wht), Grn Ground, 250'

Type MC Cable - "PVC Jacketed" is constructed with soft-drawn, copper Type THHN/THWN conductors rated 90°C dry/ 75°C wet, and a green insulated grounding conductor. The conductors are cabled together and a binder tape is wrapped around the assembly. Aluminum interlocking armor is applied over the assembly. A black flame retardant PVC jacket is applied over the armor. The jacket is available in other colors upon request subject to economic order quantities. The standard PVC Jacket will not meet "Limited Smoke" or "LS" Rating. An optional SOLONON Jacket can be provided for "LS" Rating

Also known as: 077680313140, LJ0442500, AFCLJ0442500

Specifications

Length: 250 ft
Conductors: 2
Gauge: 12 AWG
Material: Copper
Color: Gray
Volts AC: 600
Stranding: Solid
Jacket: PVC Coated Steel
Length: 250 ft
Gauge: 12 AWG
Color: Gray
Stranding: Solid
Conductors: 2
Material: Copper
Volts AC: 600
Jacket: PVC Coated Steel