Flexible Industrial Control Cable, 20/6, Unshielded, PLTC, 300V

Item #: 1730641

Cat #: 302006

UPC: 044773630187

$ 4.53 FT
Company wide:
4,364 in stock
Documents & Guides
Flexible Industrial Control Cable, 20 AWG, 6 Conductor, 300V, PLTC, Unshielded

Overview

Flexible Industrial Control Cable, 20 AWG, 6 Conductor, 300V, PLTC, Unshielded

LAPP UNITRONIC® 300 is a rugged, multi-conductor, low voltage control and signal cable for internal and external wiring of OEM equipment for industrial applications. The jacket is very oil resistant and is pressure-extruded for improved flexibility and easier installation. Ideal for process control; electrical equipment; industrial machinery; low-voltage control interconnect.

Also known as: 044773630187, 302006, LAP302006

Specifications

Volts AC: 300
Color: Gray
Conductors: 6
Gauge: 20 AWG
Shielding: Unshielded
Volts AC: 300
Conductors: 6
Shielding: Unshielded
Color: Gray
Gauge: 20 AWG