LED Troffers 120 - 277 V

Item #: 1730555

Cat #: PT24L49840RADIM

UPC: 751338233409

Company wide:
0 in stock
Documents & Guides
No Documents Available
LED Troffers 120 - 277 V 37.2 W 2 x 4 ft 4000 lm LED 4000 K LED Driver

Overview

LED Troffers 120 - 277 V 37.2 W 2 x 4 ft 4000 lm LED 4000 K LED Driver
Also known as: 751338233409, PT24L49840RADIM, HEWPT24L49840RADIM

Specifications

Standards: California Proposition 65
Standards: California Proposition 65