Breaker, Molded Case, Power Defense, Globally Rated, 800A, 480VAC, 3P, 65kAIC

Item #: 1727188

Cat #: PDF43M0800B2NJ

UPC: 786679445402

$ 6168.18 EA
Company wide:
0 in stock
Documents & Guides
Molded Case Circuit Breaker, Power Defense, Globally Rated 100% UL, Frame 4, 3-Pole, 800 Amp, 65kAIC @ 480 Volt AC, PXR10 LSI Thermal Unit, Standard Line and Load (PDG4X3TA800)

Overview

Molded Case Circuit Breaker, Power Defense, Globally Rated 100% UL, Frame 4, 3-Pole, 800 Amp, 65kAIC @ 480 Volt AC, PXR10 LSI Thermal Unit, Standard Line and Load (PDG4X3TA800)

The Power Defense molded case circuit breaker portfolio is globally rated in a small footprint for easy adaptability no matter the application or project requirement. A circuit breaker with communicating electronic trip units and the ability to generate the data to help you optimize your facilities' performance, and to help keep your employees, customers and end-users safe by reducing the risk of arcflash events.

Also known as: 786679445402, PDF43M0800B2NJ, CUTPDF43M0800B2NJ

Specifications

Poles: 3
Volts AC: 480
Type: Breaker; Molded Case
Amps: 800
Interrupt Rating AC: 65 kA
Poles: 3
Type: Breaker; Molded Case
Interrupt Rating AC: 65 kA
Volts AC: 480
Amps: 800