Conduit Body With Cover/Gasket, Type: Mogul C, Size: 2", Aluminum

Item #: 0172493

Cat #: BC200A

UPC: 781381743341

$ 677.71 EA
Company wide:
1 in stock
Documents & Guides
Conduit Body, Type: Mogul C, Size: 2", Material: Aluminum. Includes: Cover & Gasket.

Overview

Conduit Body, Type: Mogul C, Size: 2", Material: Aluminum. Includes: Cover & Gasket.

Appleton Conduit Outlet Bodies, Covers and Gaskets are used to connect and change direction of conduit runs. In addition to making bends in a conduit system, they allow connections for branch runs. These conduit bodies serve as pulling fittings and permit access to conductors for splicing and maintenance.

Also known as: 781381743341, BC200A, APPBC200A

Specifications

Diameter: 2 in
Material: Aluminum
Diameter: 2 in
Material: Aluminum