AFCI Breaker, 15A, 2P, 120V, 10 kAIC, Type CH

Item #: 1719682

Cat #: CHN215CAF

UPC: 786689217143

$ 287.65 EA
Company wide:
96 in stock
Documents & Guides
15 Amp, 2-Pole, Type CH Arc Fault Circuit Breaker, Pigtail Mount, 10 kAIC, 120 VAC and 120/240 VAC, Combination AFCI, Pigtail Neutral

Overview

15 Amp, 2-Pole, Type CH Arc Fault Circuit Breaker, Pigtail Mount, 10 kAIC, 120 VAC and 120/240 VAC, Combination AFCI, Pigtail Neutral

Eaton's residential CH circuit breakers provide premium overload protection. The Type CH circuit breakers trip to the OFF position, eliminating nuisance callbacks.

The CHF family also includes a trip flag to differentiate between a trip and the breaker being turned off. The thermal-magnetic trip curve avoids nuisance tripping on mild overloads while reacting almost instantaneously to severe short-circuit conditions. Multiple breakers have an internal common trip connection to operate all poles simultaneously. Handles are marked with ON-OFF indication and ampere rating of the breaker

Also known as: 786689217143, CHN215CAF, CUTCHN215CAF

Specifications

Family / Style: CH
Poles: 2
Volts AC: 120, 240
Amps: 15
Interrupt Rating AC: 10 kA
Family / Style: CH
Volts AC: 120, 240
Interrupt Rating AC: 10 kA
Poles: 2
Amps: 15