Breaker, Molded Case, PDGR, Frame 3, 3P, 250A, 65kA, 480VAC, PXR10 LSI TU, (PDG3X3TA401H)

Item #: 1717689

Cat #: PDG33MH250B2NJ

UPC: 786679541722

$ 4412.19 EA
Company wide:
0 in stock
Documents & Guides
Breaker, Molded Case, Power Defense Globally Rated, Frame 3, 3-Pole, 250 Amp-High, 65kAIC, 480 Volt AC, PXR10 LSI TU, Std Line/Load Term (PDG3X3TA401H)

Overview

Breaker, Molded Case, Power Defense Globally Rated, Frame 3, 3-Pole, 250 Amp-High, 65kAIC, 480 Volt AC, PXR10 LSI TU, Std Line/Load Term (PDG3X3TA401H)

PDG3 600 A MCPs cover a continuous current range of 250 A through 600 A, with trip calibration settings from 1250 A through 6000 A. All devices are a 3-pole configuration in a 600 A frame and have a single interrupting capacity as an IEC 60947-2 (Annex O) instantaneous circuit breaker.

Also known as: 786679541722, PDG33MH250B2NJ, CUTPDG33MH250B2NJ

Specifications

Mounting: Panel
Poles: 3
Amps: 250
Volts AC: 600
Interrupt Rating AC: 35 kA
Mounting: Panel
Amps: 250
Interrupt Rating AC: 35 kA
Poles: 3
Volts AC: 600