Breaker, Molded Case, Power Defense, 800A, 480VAC, 100kAIC, No Terminals

Item #: 1714145

Cat #: PDF53P0800E2MM

UPC: 786679975442

$ 12174.64 EA
Company wide:
0 in stock
Documents & Guides
Breaker, Molded Case, Power Defense, Globally Rated 100%, UL, Frame 5, 3-Pole, 800 Amp, 100kA @ 480 Volt AC, PXR20 LSI w/ Modbus RTU and Relays, No Terminals (Metric Tapped Conductors)

Overview

Breaker, Molded Case, Power Defense, Globally Rated 100%, UL, Frame 5, 3-Pole, 800 Amp, 100kA @ 480 Volt AC, PXR20 LSI w/ Modbus RTU and Relays, No Terminals (Metric Tapped Conductors)

The Power Defense molded case circuit breaker portfolio is globally rated in a small footprint for easy adaptability no matter the application or project requirement. A circuit breaker with communicating electronic trip units and the ability to generate the data to help you optimize your facilities' performance, and to help keep your employees, customers and end-users safe by reducing the risk of arcflash events.

Also known as: 786679975442, PDF53P0800E2MM, CUTPDF53P0800E2MM

Specifications

Poles: 3
Volts AC: 480
Type: Breaker; Molded Case
Amps: 800
Size: Frame 5
Interrupt Rating AC: 100 kA
Poles: 3
Type: Breaker; Molded Case
Size: Frame 5
Volts AC: 480
Amps: 800
Interrupt Rating AC: 100 kA