
High Pressure Sodium Ballast, 150W, 120-277V
Item #: 0001710
Cat #: 71A8172-001D
UPC: 781087817216
$ 225.01 EA
Company wide:
20
in stock
Documents & Guides
150 Watt, High Pressure Sodium (HPS) Ballast, 120/208/240/277V, ANSI Code: S55. Includes: Dry Film Capacitor, Ignitor and Bracket Kit.
Overview
150 Watt, High Pressure Sodium (HPS) Ballast, 120/208/240/277V, ANSI Code: S55. Includes: Dry Film Capacitor, Ignitor and Bracket Kit.
The basic ballast is the open core and coil which is most often used as a component within a lighting luminaire. The core and coil also forms the nucleus of Philips Advance's five other ballast configurations.
Also known as: 781087817216, 71A8172-001D, ADV71A8172001D
Specifications
| Type: | Pulse Start |
| Shape: | ED23-1/2 (Elliptical Dimple), BD17 (Elliptical Dimple Enclosed) |
| ANSI Code: | S55 |
| Wattage: | 150 |
| Length: | 4 in |
| Light Technology: | HID |
| Volts AC Range: | 120 - 277 |
| Type: | Pulse Start |
| ANSI Code: | S55 |
| Length: | 4 in |
| Volts AC Range: | 120 - 277 |
| Shape: | ED23-1/2 (Elliptical Dimple), BD17 (Elliptical Dimple Enclosed) |
| Wattage: | 150 |
| Light Technology: | HID |