Screwless Decora Wallplate, 2-Gang, Polycarbonate, White

Item #: 0171068

Cat #: 80309-SW

UPC: 078477159880

$ 13.10 EA
Company wide:
358 in stock
Documents & Guides
2-Gang, Decora Plus Device Decora Wallplate, Standard Size, Poly Carbonate, Snap-On Mount, Screwless Subplate - White.

Overview

2-Gang, Decora Plus Device Decora Wallplate, Standard Size, Poly Carbonate, Snap-On Mount, Screwless Subplate - White.

2-Gang Decora Plus Wallplate Screwless Snap-On Mount, White

Also known as: 078477159880, 80309-SW, LEV80309SW

Specifications

Material: Polycarbonate
Gangs: 2
Size: Standard
Color: White
Mounting: Screwless
Material: Polycarbonate
Size: Standard
Mounting: Screwless
Gangs: 2
Color: White