Screwless Decora Wallplate, 1-Gang, Polycarbonate, White

Item #: 0171066

Cat #: 80301-SW

UPC: 078477159699

$ 6.56 EA
Company wide:
1,538 in stock
Documents & Guides
1-Gang, Decora Plus Device Decora Wallplate, Standard Size, Poly Carbonate, Snap-On Mount, Screwless Subplate - White

Overview

1-Gang, Decora Plus Device Decora Wallplate, Standard Size, Poly Carbonate, Snap-On Mount, Screwless Subplate - White

1-Gang Decora Plus Wallplate Screwless Snap-On Mount, White

Also known as: 078477159699, 80301-SW, LEV80301SW

Specifications

Material: Polycarbonate
Size: Standard
Gangs: 1
Color: White
Mounting: Screwless
Material: Polycarbonate
Gangs: 1
Mounting: Screwless
Size: Standard
Color: White