Load Center, Plug-On Neutral, Main Breaker,150A, 120/240VAC, 30 Space, 60 Circuit, NEMA 1

Item #: 1707777

Cat #: BRP30B150GW

UPC: 786689242343

$ 516.10 EA
Company wide:
74 in stock
Load Center, Plug-On Neutral, Main Breaker,150 Amp, X6, Aluminum, Cover Included, NEMA 1, Metallic, 25 kAIC, CSR2125, 60 Circuits, Single Pole,30 Spaces, Two Hots, a Neutral, and a Ground, Single-Phase, White, Combination Cover, for Type BR 1-Inch Breakers

Overview

Load Center, Plug-On Neutral, Main Breaker,150 Amp, X6, Aluminum, Cover Included, NEMA 1, Metallic, 25 kAIC, CSR2125, 60 Circuits, Single Pole,30 Spaces, Two Hots, a Neutral, and a Ground, Single-Phase, White, Combination Cover, for Type BR 1-Inch Breakers

Specially designed for easy installation, Eaton's BR 1-inch loadcenters house the branch circuit breakers and the wiring required to distribute power to individual circuits. They serve as main breaker for service entrances or as main lug when adding circuits to existing service. The main breaker protects the entire panel and can be used as a service disconnect. The branch breakers protect the wires leading to individual electrical loads such as fixtures and outlets.

Also known as: 786689242343, BRP30B150GW, CUTBRP30B150GW

Specifications

Type: Main Breaker, Load Center
Spaces: 30
Circuits: 60
IP/NEMA Rating: NEMA 1
Volts AC: 120/240
Amps: 150
Color: White
Type: Main Breaker, Load Center
Circuits: 60
Volts AC: 120/240
Color: White
Spaces: 30
IP/NEMA Rating: NEMA 1
Amps: 150