Circuit Breaker Loadcenter, Neutral Main, Plug-On, 100A, NEMA 1, 40/20, Aluminum Buss

Item #: 1707752

Cat #: BRP20B100GW

UPC: 786689241827

$ 890.83 EA
Company wide:
0 in stock
Circuit Breaker Loadcenter, Neutral Main, Plug-On, 100 Amp, Aluminum, NEMA 1, 10kAIC, 40 Circuits, Single Pole, 20 Spaces, Cover Included

Overview

Circuit Breaker Loadcenter, Neutral Main, Plug-On, 100 Amp, Aluminum, NEMA 1, 10kAIC, 40 Circuits, Single Pole, 20 Spaces, Cover Included

Specially designed for easy installation, Eaton's BR 1-inch loadcenters house the branch circuit breakers and the wiring required to distribute power to individual circuits. They serve as main breaker for service entrances or as main lug when adding circuits to existing service. The main breaker protects the entire panel and can be used as a service disconnect. The branch breakers protect the wires leading to individual electrical loads such as fixtures and outlets.

Also known as: 786689241827, BRP20B100GW, CUTBRP20B100GW

Specifications

Circuits: 20
Mounting: Flush, Surface
Amps: 100
IP/NEMA Rating: NEMA 1
Phase: 1
Volts AC: 120/240
Family / Style: BR
Circuits: 20
Amps: 100
Phase: 1
Family / Style: BR
Mounting: Flush, Surface
IP/NEMA Rating: NEMA 1
Volts AC: 120/240