Terminal, Breaker, Molded Case, Power Defense, 1200A, 4 x 4/0AWG-500MCM, PD5 Global, Frame J-K, Tunn

Item #: 1707164

Cat #: PDG5X1TA1200

UPC: 786689318338

$ 93.31 EA
Company wide:
0 in stock
Documents & Guides
Terminal, Breaker, Molded Case, Power Defense, 1200 Amp, 4 x 4/0 AWG - 500 MCM, PD5 Global, Frame J-K, Tunnel Terminal, Aluminum, Class A, Frame 5

Overview

Terminal, Breaker, Molded Case, Power Defense, 1200 Amp, 4 x 4/0 AWG - 500 MCM, PD5 Global, Frame J-K, Tunnel Terminal, Aluminum, Class A, Frame 5

The Power Defense molded case circuit breaker portfolio is globally rated in a small footprint for easy adaptability no matter the application or project requirement. A circuit breaker with communicating electronic trip units and the ability to generate the data to help you optimize your facilities' performance, and to help keep your employees, customers and end-users safe by reducing the risk of arcflash events.

Also known as: 786689318338, PDG5X1TA1200, CUTPDG5X1TA1200

Specifications

Type: Terminal, Breaker; Molded Case
Amps: 1200
Size: Frame 5
Allowable Gauge Range: 4/0 - 500
Type: Terminal, Breaker; Molded Case
Size: Frame 5
Amps: 1200
Allowable Gauge Range: 4/0 - 500